Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Protection Sign, 7"x10", 128972

  • Mfr # 128972

  • Zoro # G7413907


product price: $9.19
/ea

Key Features

Header
Think
Legend
Wear Proper Safety Equipment
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128972
Zoro #
G7413907
UPC #
754473778866
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in

Details

Item
Personal Protection Sign
Header
Think
Legend
Wear Proper Safety Equipment
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header
Think
Glow In The Dark
No
Sign Header Background Color
Green
Sign Legend
Wear Proper Safety Equipment

Description

Personal Protection Sign, Rectangle, English, Sign Legend Wear Proper Safety Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.