
Designated Pet Area For Residents Only Please Clean Up., 12 in x 18 in, Aluminum, 115218
Mfr # 115218
Zoro # G8620722
product price:Â $32.15
/eaKey Features
Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Sign Material
Aluminum
Height
12"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115218
Zoro #
G8620722
UPC #
754473183899
Country of Origin
United States
Dimensions
Height
12"
Width
18"
Thickness
0.035"
Details
Item
Pet Sign
Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Dog Graphic
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Green, White
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Description
Pet Sign, Sign Subject Matter Pets, Height 12 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.