Shop BRADY
See all product information
Create Account
Pet Waste Transmits Disease, Clean Up After Your Dog, It's the Law, $25-$200 Fine, 18" x 12", 115209
- Mfr # 115209
- Zoro # G8611132
product price:Â
$
29.99
/ea
Key Features
Legend
Transmits Disease Leash-Curb Clean Up After Your Dog Please Keep This Area Clean
Sign Material
Aluminum
Height
18"
Width
12"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115209
- Zoro #
- G8611132
- UPC #
- 754473183806
- Country of Origin
- United States
- Item
- Pet Sign
- Legend
- Transmits Disease Leash-Curb Clean Up After Your Dog Please Keep This Area Clean
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Header
- Pet Waste
- Header Background Color
- Green
- Sign Background Color
- Green
- Header Legend Color
- White
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Printed Language
- English
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Symbol
- Person Walking Dog
- Legend Color
- White
- Sign Legend Text Color
- White
Dimensions
- Height
- 18"
- Width
- 12"
- Thickness
- 0.035 in
Description
Pet Sign, Sign Subject Matter Pets, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Pet Waste, Legend Transmits Disease Leash-Curb Clean Up After Your Dog Please Keep This Area Clean, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.