
Phone, 6 in x 9 in, Rectangle, Acrylic, V1PH02A
Mfr # V1PH02A
Zoro # G8413163
product price: $18.15
/eaKey Features
Legend
Phone
Sign Material
Acrylic
Height
6"
Width
9"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1PH02A
Zoro #
G8413163
UPC #
754473493899
Country of Origin
Mexico
Dimensions
Height
6"
Width
9"
Details
Item
Telephone Sign
Legend
Phone
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
Description
Telephone Sign, Sign Subject Matter Facility, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Phone, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.