Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phone, 8 in x 8 in, Square, Acrylic, L0PH02A

  • Mfr # L0PH02A

  • Zoro # G8412518


product price: $18.15
/ea

Key Features

Legend
Phone
Sign Material
Acrylic
Height
8"
Width
8"
Size
8 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0PH02A
Zoro #
G8412518
UPC #
754473454753
Country of Origin
Mexico

Dimensions

Height
8"
Width
8"
Size
8 in x 8 in

Details

Item
Telephone Sign
Legend
Phone
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Square
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Telephone Sign, Sign Subject Matter Facility, Height 8 In., Width 8 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Phone, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.