Zoro Homepage

Pipe Marker, 1-1/8in. H x 7in. W, Vinyl, 93248

  • Mfr # 93248

  • Zoro # G3005646


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93248
Zoro #
G3005646
UPC #
754473932480
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Less Than-- Greater Than
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Markers per Card
4
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 in to 2-1/2 in
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left/Right
Pipe Marker Subject Matter
Arrow Direction
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
UV Resistant
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
Humidity Resistant
No
Printed Language
No Text
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Legend Text Color
White
Number of Pipe Markers
4
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Less Than-- Greater Than
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Self-Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Legend Less Than-- Greater Than, Legend Text Color White, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 1 1/8 in, Width 7 in, Thickness 0.004 in, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.