Zoro Homepage

Pipe Marker, 1-1/8in. H x 7in. W, Vinyl, 93258

  • Mfr # 93258

  • Zoro # G3005637


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93258
Zoro #
G3005637
UPC #
754473932589
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Less Than-- Greater Than
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Pipe Marker Subject Matter
Arrow Direction
Fits Pipe O.D.
1 in to 2-1/2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Markers per Card
4
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left/Right
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Printed Language
No Text
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Less Than-- Greater Than
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Glow In The Dark
No
UV Resistant
No
NFPA 99, CGA C-9
No
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Number of Pipe Markers
4
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Water Resistant
No
Self-Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Legend Less Than-- Greater Than, Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 1 1/8 in, Width 7 in, Thickness 0.004 in, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.