Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, 1/2 x 2-1/4 in., 28 Markers 91884

Pipe Marker, 1/2 x 2-1/4 in., 28 Markers (Discontinued)

  • Mfr # 91884
  • Zoro # G9007853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91884
Zoro #
G9007853
UPC #
754473918842
Country of Origin
Mexico

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 1/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Arrow Direction
Legend
(Arrow)
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Flow Direction Arrow
Left/Right
Operating Temp. Range
0 Degrees F
Markers per Card
28
Standards
ANSI A13.1-2007
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
28
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Pipe Marker Legend
(Arrow)
Finish
Glossy
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Water Resistant
No
Weather Resistant
Yes
UV Resistant
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
With or Without Arrows
With
Maximum Pipe O.D.
3/4 in
Reflective
No
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Humidity Resistant
No
Printed Language
No Text
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Self-Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 2 1/4 in, Width 1 1/4 in, Thickness 0.004 in, Roll Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.