Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91886

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91886
  • Zoro # G9078797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91886
Zoro #
G9078797
UPC #
754473918866
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Thickness
0.004 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Arrow Direction
Legend
(Arrow)
Background Color
Blue
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Flow Direction Arrow
Left/Right
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Markers per Card
28
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
With or Without Arrows
With
Water Resistant
No
Reflective
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
ISO 14726
No
Finish
Glossy
Pipe Marker Legend
(Arrow)
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Number of Pipe Markers
28
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
UV Resistant
No
Printed Language
No Text
Adhesive Material
Acrylic
Self-Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 2 3/4 in, Width 1 1/4 in, Thickness 0.004 in, Roll Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.