Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91897

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91897
  • Zoro # G3006118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91897
Zoro #
G3006118
UPC #
754473918972
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Acids & Bases
Item
Pipe Marker
Legend
Acid Waste
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Markers per Card
28
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Standards
ANSI A13.1-2007
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Printed Language
English
Weather Resistant
Yes
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Adhesive Style
Permanent
ISO 14726
No
Reflective
No
With or Without Arrows
Without
Pipe Marker Material
Vinyl
Number of Pipe Markers
28
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Maximum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
UV Resistant
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Abrasion Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Acid Waste

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.