Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl, 91916 91916

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl, 91916 (Discontinued)

  • Mfr # 91916
  • Zoro # G3006005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91916
Zoro #
G3006005
UPC #
754473919160
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Thickness
0.004 in
Roll Width
1 1/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.