Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91917

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91917
  • Zoro # G8549746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91917
Zoro #
G8549746
UPC #
754473919177
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Air & Ducts
Legend
Compressed Air
Background Color
Blue
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Self-Adhesive
Yes
Operating Temp. Range
-0.4 Degrees F
Standards
ANSI A13.1-2007
Markers per Card
28
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Water Resistant
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Legend Text Color
White
Adhesive Style
Permanent
Glow In The Dark
No
Reflective
No
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Pipe Marker Package Type
Card
Number of Pipe Markers
28
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Compressed Air
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
With or Without Arrows
Without
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
UV Resistant
No
Finish
Glossy
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Background Color Blue, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.