Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl, 91920 91920

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl, 91920 (Discontinued)

  • Mfr # 91920
  • Zoro # G3005987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91920
Zoro #
G3005987
UPC #
754473919207
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Length
2 3/4 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
D.I. Water
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Fits Pipe O.D.
3/4 in and Smaller
Markers per Card
28
Language
English
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
D.I. Water
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
ISO 14726
No
Water Resistant
Yes
UV Resistant
No
Pipe Marker Package Type
Card
Printed Language
English
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Number of Pipe Markers
28
Adhesive Material
Acrylic
Legend Text Color
White
Adhesive Style
Permanent
Humidity Resistant
No
Glow In The Dark
No
Maximum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend D.I. Water, Legend Text Color White, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.