Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91926

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91926
  • Zoro # G3005950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91926
Zoro #
G3005950
UPC #
754473919269
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Thickness
0.004 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Water
Legend
Drain
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
28
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Standards
ANSI A13.1-2007
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Pipe Marker Legend
Drain
Pipe Marker Package Type
Card
ISO 14726
No
Chemical Resistant
Yes
UV Resistant
No
NFPA 99, CGA C-9
No
Number of Pipe Markers
28
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Glow In The Dark
No
Protective Coating
No Protective Coating
Reflective
No
Abrasion Resistant
Yes
Weather Resistant
Yes
Water Resistant
No
Printed Language
English
With or Without Arrows
Without
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.