Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl, 91981 91981

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl, 91981 (Discontinued)

  • Mfr # 91981
  • Zoro # G3005661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91981
Zoro #
G3005661
UPC #
754473919818
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Thickness
0.004 in
Roll Width
1 1/4 in

Details

Pipe Marker Subject Matter
Water
Item
Pipe Marker
Legend
Water
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Markers per Card
28
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Water Resistant
Yes
Number of Pipe Markers
28
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Reflective
No
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Legend Text Color
White
UV Resistant
No
Weather Resistant
Yes
With or Without Arrows
Without
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Water
ISO 14726
No
Adhesive Material
Acrylic
Glow In The Dark
No
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color White, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.