Zoro Homepage

Pipe Marker, 150 lb Steam, Y, 2-1/2to7-7/8 In

  • Mfr # 5614-II

  • Zoro # G9731285


product price: $12.79
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5614-II
Zoro #
G9731285
UPC #
754473571153
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
150# Steam
Material
Plastic
Legend Color
Black
Operating Temp. Range
41 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Subject Matter
Steam
Flow Direction Arrow
Right
Legend Alpha Range
0 to 9
Language
English
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
UV Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Glow In The Dark
No
ISO 14726
No
Water Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut
Humidity Resistant
No
Maximum Service Temperature
248 Degrees F
Pipe Marker Legend
150# Steam
Pipe Marker Package Type
Each
Printed Language
English
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend 150# Steam, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.