Pipe Marker 1P Hot Water Return 2.5-7.785in Dia White/Green
- Mfr # 6667B-1
- Zoro # G923548877
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Depth
0.01 in
Width
16 in
Material
Metallic Appearance
Color
White on Green
Height
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6667B-1
- Zoro #
- G923548877
- UPC #
- 888434645673
- Country of Origin
- United States
- Material
- Metallic Appearance
- Item
- Pipe Marker
- Color
- White on Green
Dimensions
- Depth
- 0.01 in
- Width
- 16 in
- Height
- 2.25 in
Description
Plenum-Rated Aluminum Pipe and Duct Markers withstand extreme temperatures, moisture, abrasion and chemicals without yellowing, fading, peeling or becoming brittle. Markers meet or exceed ASTM E-84-03 Standard Method of Building Materials. Aluminum material is designed to self-extinguish with low flame-spread and smoke-development ratings. Ideal for use in boiler rooms, attics and anywhere extreme heat and conditions are present in industrial facilities. Strong adhesive backing keeps marker securely affixed to ductwork. Bold colors, text and arrows facilitate quick and accurate identification for maintenance, troubleshooting and emergency response.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.