Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108521

  • Mfr # 108521

  • Zoro # G5643032


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108521
Zoro #
G5643032
UPC #
754473667535
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Bleached Liquor
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Other Liquids
Self-Adhesive
Yes
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Markers per Card
65
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic
Maximum Pipe O.D.
6 in
Pipe Marker Legend
Bleached Liquor
NFPA 99, CGA C-9
No
Glow In The Dark
No
UV Resistant
No
Legend Text Color
Black
Pipe Marker Package Type
Roll
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Humidity Resistant
No
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Printed Language
English
Weather Resistant
Yes
Finish
Glossy
Adhesive Style
Permanent
Number of Pipe Markers
30
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Bleached Liquor, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.