Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108610

  • Mfr # 108610

  • Zoro # G5839994


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108610
Zoro #
G5839994
UPC #
754473668426
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Boiler Feed Water
Material
vinyl
Legend Color
White
Language
English
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Markers per Card
65
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
6 in
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Weather Resistant
Yes
ISO 14726
No
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Glow In The Dark
No
Abrasion Resistant
Yes
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Adhesive Material
Acrylic
UV Resistant
No
Printed Language
English
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Boiler Feed Water
Number of Pipe Markers
30
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.