Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108725

  • Mfr # 108725

  • Zoro # G5483633


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108725
Zoro #
G5483633
UPC #
754473669577
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.