Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108781

  • Mfr # 108781

  • Zoro # G5511292


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108781
Zoro #
G5511292
UPC #
754473670139
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Chlorine
Material
vinyl
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
6 in and Smaller
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Language
English
Markers per Card
65
Pipe Marker Subject Matter
Gases
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Maximum Pipe O.D.
6 in
ISO 14726
No
Pipe Marker Legend
Chlorine
UV Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Adhesive Material
Acrylic
Finish
Glossy
Water Resistant
No
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Number of Pipe Markers
30
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.