Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108799

  • Mfr # 108799

  • Zoro # G5545267


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108799
Zoro #
G5545267
UPC #
754473670313
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Chlorine Gas
Material
vinyl
Legend Color
White
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Markers per Card
65
Pipe Marker Subject Matter
Gases
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
Adhesive Style
Permanent
Water Resistant
No
Humidity Resistant
No
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
ISO 14726
No
NFPA 99, CGA C-9
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Legend
Chlorine Gas
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Printed Language
English
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
30
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Maximum Pipe O.D.
6 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.