Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108864

  • Mfr # 108864

  • Zoro # G5718535


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108864
Zoro #
G5718535
UPC #
754473670962
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Contains Asbestos
Material
vinyl
Legend Color
White
Flow Direction Arrow
Left
Markers per Card
65
Operating Temp. Range
-0.4 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Printed Language
English
Number of Pipe Markers
30
Legend Text Color
White
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Finish
Glossy
Adhesive Pipe Marker Format
Roll Form, Continuous
Humidity Resistant
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Weather Resistant
Yes
Water Resistant
No
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Maximum Pipe O.D.
6 in
UV Resistant
No
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Contains Asbestos

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Contains Asbestos, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.