Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108873

  • Mfr # 108873

  • Zoro # G5501194


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108873
Zoro #
G5501194
UPC #
754473671051
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Danger Asbestos Insulation
Material
vinyl
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Language
English
Operating Temp. Range
-0.4 Degrees F
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Glow In The Dark
No
Printed Language
English
ISO 14726
No
Pipe Marker Legend
Danger Asbestos Insulation
ANSI/ASME A13.1
Yes
Number of Pipe Markers
30
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Maximum Pipe O.D.
6 in
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Chemical Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Package Type
Roll
Humidity Resistant
No
Finish
Glossy
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Legend Text Color
White
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Danger Asbestos Insulation, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.