Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108875

  • Mfr # 108875

  • Zoro # G5720827


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108875
Zoro #
G5720827
UPC #
754473671075
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Danger Contains Asbestos Fiber
Material
vinyl
Legend Color
White
Pipe Marker Subject Matter
Air & Ducts
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
65
Language
English
Flow Direction Arrow
Left
Operating Temp. Range
-0.4 Degrees F
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Danger Contains Asbestos Fiber
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
UV Resistant
No
Chemical Resistant
Yes
Printed Language
English
ISO 14726
No
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Abrasion Resistant
Yes
Glow In The Dark
No
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
Number of Pipe Markers
30
Weather Resistant
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Danger Contains Asbestos Fiber, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.