Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108898

  • Mfr # 108898

  • Zoro # G5678312


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108898
Zoro #
G5678312
UPC #
754473671303
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Domestic Hot Water
Material
vinyl
Legend Color
White
Language
English
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Markers per Card
65
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
6 in
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
30
ANSI/ASME A13.1
Yes
Finish
Glossy
Pipe Marker Legend
Domestic Hot Water
Printed Language
English
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
UV Resistant
No
Chemical Resistant
Yes
ISO 14726
No
Weather Resistant
Yes
Legend Text Color
White
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.