Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109003

  • Mfr # 109003

  • Zoro # G5489391


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109003
Zoro #
G5489391
UPC #
754473672355
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Gas
Material
vinyl
Legend Color
White
Operating Temp. Range
0 Degrees F
Language
English
Flow Direction Arrow
Left
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Pipe Marker Subject Matter
Gases
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Glow In The Dark
No
Maximum Pipe O.D.
6 in
Pipe Marker Legend
Gas
Finish
Glossy
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Water Resistant
No
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Abrasion Resistant
Yes
Number of Pipe Markers
30
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
UV Resistant
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
ISO 14726
No
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.