Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109033

  • Mfr # 109033

  • Zoro # G5639803


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109033
Zoro #
G5639803
UPC #
754473672652
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Green Liquor
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Other Liquids
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
65
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
UV Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Humidity Resistant
No
Weather Resistant
Yes
Chemical Resistant
Yes
Legend Text Color
Black
Printed Language
English
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Legend
Green Liquor
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Number of Pipe Markers
30
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Glow In The Dark
No
Maximum Pipe O.D.
6 in
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Green Liquor, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.