Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109274

  • Mfr # 109274

  • Zoro # G5827211


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109274
Zoro #
G5827211
UPC #
754473675066
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Hot Water Supply
Material
vinyl
Legend Color
White
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
65
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
30
Pipe Marker Package Type
Roll
ISO 14726
No
Water Resistant
Yes
Adhesive Style
Permanent
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Legend
Hot Water Supply
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Legend Text Color
White
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.