Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109327

  • Mfr # 109327

  • Zoro # G5584004


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109327
Zoro #
G5584004
UPC #
754473675592
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Hydrogen
Material
vinyl
Legend Color
White
Markers per Card
65
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Gases
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Roll
Weather Resistant
Yes
Legend Text Color
White
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Adhesive Style
Permanent
ISO 14726
No
Number of Pipe Markers
30
Printed Language
English
Adhesive Material
Acrylic
UV Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Water Resistant
No
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Legend
Hydrogen
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Pipe O.D.
6 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.