Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109361

  • Mfr # 109361

  • Zoro # G5679791


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109361
Zoro #
G5679791
UPC #
754473675936
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Lime Mud
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Acids & Bases
Self-Adhesive
Yes
Language
English
Marker Attachment Style
Self-Adhesive
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Maximum Pipe O.D.
6 in
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
UV Resistant
No
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Number of Pipe Markers
30
Pipe Marker Material
Vinyl
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Legend
Lime Mud
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
ISO 14726
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lime Mud, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.