Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109441

  • Mfr # 109441

  • Zoro # G5619957


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109441
Zoro #
G5619957
UPC #
754473676773
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Low Pressure Steam
Material
vinyl
Legend Color
White
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Pipe Marker Subject Matter
Steam
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Language
English
Markers per Card
65
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
6 in
Adhesive Material
Acrylic
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Printed Language
English
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Roll Form, Continuous
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Humidity Resistant
No
Glow In The Dark
No
UV Resistant
No
Legend Text Color
White
Finish
Glossy
Chemical Resistant
Yes
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Low Pressure Steam
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.