Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109489

  • Mfr # 109489

  • Zoro # G5561927


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109489
Zoro #
G5561927
UPC #
754473677251
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Legend
Natural Gas
Material
vinyl
Legend Color
White
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Gases
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Markers per Card
65
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
30
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Legend
Natural Gas
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
ANSI/ASME A13.1
Yes
Legend Text Color
White
Weather Resistant
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Roll Form, Continuous
UV Resistant
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.