Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109561

  • Mfr # 109561

  • Zoro # G5733646


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109561
Zoro #
G5733646
UPC #
754473677978
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Plant Air
Material
vinyl
Legend Color
White
Language
English
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-0.4 Degrees F
Markers per Card
65
Self-Adhesive
Yes
Pipe Marker Subject Matter
Air & Ducts
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Adhesive Material
Acrylic
Legend Text Color
White
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
ISO 14726
No
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
30
Pipe Marker Package Type
Roll
NFPA 99, CGA C-9
No
UV Resistant
No
Humidity Resistant
No
Maximum Pipe O.D.
6 in
Printed Language
English
Pipe Marker Legend
Plant Air
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Water Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.