Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109682

  • Mfr # 109682

  • Zoro # G5497283


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109682
Zoro #
G5497283
UPC #
754473679187
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Sodium Hypochlorite
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Markers per Card
65
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Acids & Bases
Language
English
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Sodium Hypochlorite
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Roll
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Glow In The Dark
No
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
ISO 14726
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Printed Language
English
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Water Resistant
No
Chemical Resistant
Yes
Maximum Pipe O.D.
6 in
Finish
Glossy
Number of Pipe Markers
30
Adhesive Pipe Marker Format
Roll Form, Continuous
Legend Text Color
Black
Adhesive Style
Permanent
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.