Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109726

  • Mfr # 109726

  • Zoro # G5775524


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109726
Zoro #
G5775524
UPC #
754473679620
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Steam
Material
vinyl
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
65
Flow Direction Arrow
Left
Self-Adhesive
Yes
Language
English
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Steam
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Material
Vinyl
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Pipe Marker Legend
Steam
ISO 14726
No
Humidity Resistant
No
Glow In The Dark
No
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
6 in
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Number of Pipe Markers
30
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
UV Resistant
No
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.