Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109786

  • Mfr # 109786

  • Zoro # G5675293


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109786
Zoro #
G5675293
UPC #
754473680237
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Sulfuric Acid
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Acids & Bases
Markers per Card
65
Flow Direction Arrow
Left
Language
English
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Pipe Marker Legend
Sulfuric Acid
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
UV Resistant
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Maximum Pipe O.D.
6 in
Finish
Glossy
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Printed Language
English
Number of Pipe Markers
30
Humidity Resistant
No
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.