Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109803

  • Mfr # 109803

  • Zoro # G5546125


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109803
Zoro #
G5546125
UPC #
754473680404
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Sulfur Dioxide
Material
vinyl
Legend Color
Black
Language
English
Fits Pipe O.D.
6 in and Smaller
Marker Attachment Style
Self-Adhesive
Markers per Card
65
Pipe Marker Subject Matter
Gases
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
UV Resistant
No
Pipe Marker Package Type
Roll
Protective Coating
No Protective Coating
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
30
Glow In The Dark
No
Abrasion Resistant
Yes
Finish
Glossy
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
6 in
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Water Resistant
No
Adhesive Material
Acrylic
Weather Resistant
Yes
Pipe Marker Legend
Sulfur Dioxide
Pipe Marker Material
Vinyl
Legend Text Color
Black
Printed Language
English
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfur Dioxide, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.