Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109846

  • Mfr # 109846

  • Zoro # G5656296


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109846
Zoro #
G5656296
UPC #
754473680831
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Vent
Material
vinyl
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
65
Pipe Marker Subject Matter
Air & Ducts
Flow Direction Arrow
Left
Operating Temp. Range
-0.4 Degrees F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Roll
ISO 14726
No
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Legend
Vent
UV Resistant
No
Glow In The Dark
No
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Maximum Pipe O.D.
6 in
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Adhesive Style
Permanent
Finish
Glossy
Printed Language
English
Humidity Resistant
No
Chemical Resistant
Yes
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.