Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109927

  • Mfr # 109927

  • Zoro # G5497457


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109927
Zoro #
G5497457
UPC #
754473681647
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
_______lb Steam
Material
vinyl
Legend Color
White
Language
English
Flow Direction Arrow
Left
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Steam
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Humidity Resistant
No
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Legend Text Color
White
Chemical Resistant
Yes
UV Resistant
No
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Number of Pipe Markers
30
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
6 in
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Finish
Glossy
Glow In The Dark
No
ISO 14726
No
Pipe Marker Legend
_____ Lb. Steam
Pipe Marker Package Type
Roll
Printed Language
English
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____ Lb. Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.