Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 15507

  • Mfr # 15507

  • Zoro # G5698831


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ASTM D 2979
Roll Length
360 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15507
Zoro #
G5698831
UPC #
754473155070
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ASTM D 2979
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
(Blank)
Material
vinyl
Legend Color
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Language
No Text
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Blank
Markers per Card
65
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Flow Direction Arrow
Left/Right
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
30
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
ISO 14726
No
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
No Legend
Adhesive Material
Acrylic
Legend Text Color
White
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes
Finish
Glossy
Maximum Pipe O.D.
6 in
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Printed Language
No Text
Weather Resistant
Yes
Humidity Resistant
No
ANSI/ASME A13.1
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.