Pipe Marker, 30 ft. H x 8in. W, Vinyl, 108442

  • Mfr # 108442
  • Zoro # G5662754
product price: 
$
88.45
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108442
Zoro #
G5662754
UPC #
754473666743
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Acid
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Markers per Card
65
Language
English
Pipe Marker Subject Matter
Acids & Bases
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Pipe Marker Package Type
Roll
Water Resistant
No
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Glow In The Dark
No
Adhesive Style
Permanent
Weather Resistant
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Pipe O.D.
2 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Pipe Marker Legend
Acid
Chemical Resistant
Yes
Finish
Glossy
Number of Pipe Markers
30
Adhesive Material
Acrylic

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & reviews