Shop BRADY
See all product information
Create Account
Pipe Marker, 30 ft. H x 8in. W, Vinyl, 108503
Mfr # 108503
Zoro # G5520672
product price:Â $87.75
/eaKey Features
Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108503
- Zoro #
- G5520672
- UPC #
- 754473667351
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Thickness
- 0.004 in
- Height
- 360 in
- Roll Length
- 360 in
- Length
- 8 in
- Roll Width
- 8 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Black Liquor, Legend Text Color Black, Background Color Orange, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.