Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 108609

  • Mfr # 108609

  • Zoro # G5692531


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108609
Zoro #
G5692531
UPC #
754473668419
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.