Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 108798

  • Mfr # 108798

  • Zoro # G5498595


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108798
Zoro #
G5498595
UPC #
754473670306
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Chlorine Gas
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Pipe Marker Subject Matter
Gases
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 in and Smaller
Markers per Card
65
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Language
English
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
30
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Humidity Resistant
No
ISO 14726
No
Maximum Pipe O.D.
2 in
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Continuous
Chemical Resistant
Yes
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Water Resistant
No
UV Resistant
No
Weather Resistant
Yes
Legend Text Color
White
Pipe Marker Legend
Chlorine Gas
Protective Coating
No Protective Coating
Finish
Glossy
Glow In The Dark
No
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.