Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 108863

  • Mfr # 108863

  • Zoro # G5660961


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108863
Zoro #
G5660961
UPC #
754473670955
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Contains Asbestos
Material
vinyl
Legend Color
White
Language
English
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
65
Self-Adhesive
Yes
Flow Direction Arrow
Left
Operating Temp. Range
-0.4 Degrees F
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Printed Language
English
UV Resistant
No
Weather Resistant
Yes
Maximum Pipe O.D.
2 in
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Number of Pipe Markers
30
ANSI/ASME A13.1
Yes
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Legend
Contains Asbestos
ISO 14726
No
Chemical Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Contains Asbestos, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.