Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 108874

  • Mfr # 108874

  • Zoro # G5749012


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108874
Zoro #
G5749012
UPC #
754473671068
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Danger Asbestos Insulation
Material
vinyl
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 in and Smaller
Pipe Marker Subject Matter
Air & Ducts
Operating Temp. Range
-0.4 Degrees F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Language
English
Flow Direction Arrow
Left
Markers per Card
65
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Finish
Glossy
Legend Text Color
White
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent
Number of Pipe Markers
30
Pipe Marker Legend
Danger Asbestos Insulation
Weather Resistant
Yes
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
UV Resistant
No
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Glow In The Dark
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Adhesive Material
Acrylic
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Danger Asbestos Insulation, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.