Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 108880

  • Mfr # 108880

  • Zoro # G5552547


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108880
Zoro #
G5552547
UPC #
754473671129
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Demin. Water
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Markers per Card
65
Operating Temp. Range
0 Degrees F
Language
English
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 in and Smaller
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
2 in
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Glow In The Dark
No
Legend Text Color
White
Number of Pipe Markers
30
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Finish
Glossy
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Chemical Resistant
Yes
Humidity Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
Yes
Pipe Marker Legend
Demin. Water
Protective Coating
No Protective Coating
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Printed Language
English
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Demin. Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.