Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 108897

  • Mfr # 108897

  • Zoro # G5617911


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108897
Zoro #
G5617911
UPC #
754473671297
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Domestic Hot Water
Material
vinyl
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
65
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Language
English
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Number of Pipe Markers
30
Pipe Marker Package Type
Roll
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
ISO 14726
No
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
UV Resistant
No
Pipe Marker Legend
Domestic Hot Water
Minimum Application Temperature
0 Degrees F
Finish
Glossy
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Chemical Resistant
Yes
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.