Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109002

  • Mfr # 109002

  • Zoro # G5538346


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109002
Zoro #
G5538346
UPC #
754473672348
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Gas
Material
vinyl
Legend Color
White
Markers per Card
65
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Gases
Fits Pipe O.D.
2 in and Smaller
Language
English
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Roll
UV Resistant
No
Water Resistant
No
Number of Pipe Markers
30
Finish
Glossy
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Glow In The Dark
No
Adhesive Style
Permanent
Legend Text Color
White
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Maximum Pipe O.D.
2 in
ANSI/ASME A13.1
Yes
Humidity Resistant
No
ISO 14726
No
Pipe Marker Legend
Gas
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.